Beli spray gun anest iwata di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ANEST IWATA Spray Gun Cup Gravity Feed (Alat Semprot Cat)
    Mulai

    Rp759.900

    ANEST IWATA Spray Gun Cup Gravity Feed (Alat Semprot Cat)
    atribut:
    • Paint Feeding System: Gravity type
  2. ANEST IWATA Automatic Spray Gun Small (Pistol Semprot Otomatis)
    Mulai

    Rp10.999.900

    ANEST IWATA Automatic Spray Gun Small (Pistol Semprot Otomatis)
    Deskripsi:
    This is a mass production spray gun that can be used as a set in automatic painting machines, reciprocators, painting robots, etc. (Small automatic gun)The most important thing for industrial painting products is "quality and stability."We have poured the experience and know-how we have cultivated so far into this new model "WIDER".The rustic design has been changed to a more sophisticated design, and the model has been reborn as a model that is even easier to maintain.The model change allows for easier maintenance! The various knobs are tapered and have deeper grooves, making it easier to make fine adjustments.Additionally, each nipple has a guide at its entrance to easily support hose connections.By changing the screw pitch of the air cap set from 1mm to 1.5mm, it is now easier to attach and detach.The design has been designed to minimize air leakage from the air cap cover, and the material has also been changed to a material with better solvent resistance than before.The air valve seat set of the previous model could only be removed with a special tool, but now it can be removed with a 14mm box wrench.Additionally, the paint adjustment device, which could be removed with a 32mm box wrench on the previous model, can now be removed without tools.With conventional pattern adjustment devices, it reached approximately 45% of the total pattern width in one rotation, approximately 80% in 1.5 rotations, and approximately 100% in two rotations, which was almost fully opened, but with the newly developed pattern adjustment device, It has been adjusted to respond linearly, approximately 35% for 1 rotation, approximately 50% for 1.5 rotations, and approximately 70% for 2 rotations, making it easier to operate intuitively.WIDER is equipped with one-touch fittings (atomizing air: Φ8mm, working air: Φ6mm) as standard. Therefore, if you are using the manufacturer's joint as usual, please replace it with the 2 included air nipples.
    atribut:
    • Blow Air Pressure (MPa): 0.29
    • Spraying Distance (mm): 200
    • Air Usage (L/minute): 270
    • Applicable Air Cap Format: WIDER1-E2P
    • Connection Diameter: [Air] Atomizing air (CAP): Φ8 Working air (CYL): Φ6 [Paint] G1/4 male
    • Spray Pattern: Round to Flat Blowing
  3. ANEST IWATA Spray Gun Katana (Alat Semprot Cat)
    Mulai

    Rp1.899.900

    ANEST IWATA Spray Gun Katana (Alat Semprot Cat)
    Deskripsi:
    Spray Gun Digunakan Dengan Bantuan Tenaga KompresorCocok Digunakan Untuk Pengecatan Motor, Mobil, Helm, Dinding Dan Benda LainnyaCocok Digunakan Di Bengkel, Industry, Maupun Karya Gravity
    atribut:
    • Air Pressure (MPa): 0.25
    • Wind Connection: G1/4
  4. ANEST IWATA Spray Gun Low Pressure LPH-50 Series (Alat Semprot Cat)
    Mulai

    Rp7.599.900

  5. ANEST IWATA Compact Spray Gun for Release Agent Application (Alat Semprot Cat)
    51%
    Mulai

    Rp4.399.900

    ANEST IWATA Compact Spray Gun for Release Agent Application (Alat Semprot Cat)
    atribut:
    • Material: Body: Aluminium, Wetted Parts: Stainless Steel (SUS303)
    • Required Compressor Power (kW): 2.2
    • Atomization: High fines
    • Air Consumption (L/minute): 50
  6. ANEST IWATA Spray Gun Kiwami Gravity Type Exclusively for Car Repair (Alat Semprot Cat)
    Mulai

    Rp4.599.900

    ANEST IWATA Spray Gun Kiwami Gravity Type Exclusively for Car Repair (Alat Semprot Cat)
    Deskripsi:
    A series specializing in environmentally friendly paints (low solvent 1-component base coat, high solid clear, etc.) and high-difficulty paint colors (color clear, matte clear, etc.) that are currently mainstream. Realization of "wet coat" by optimal "flat & wide pattern" in order to maximize the paint characteristics and form a high quality coated surface.
    atribut:
    • Air Pressure (MPa): 0.2
    • Required Compressor Power (kW): 1.5~2.2
    • Spray Distance (mm): 200
    • Nozzle Diameter (Φmm): 1.3
    • Air Consumption (L/minute): 200
    • Mounting Screw Diameter: (Paint): G1/4, (Air): G1/4
    • Paint Feeding System: Gravity type
    • Pattern Spreading (mm): 245
    • Spraying Volume (ml/minute): 170
  7. ANEST IWATA Small Spray Gun for Adhesive (Alat Semprot Cat)
    Mulai

    Rp8.199.900

    ANEST IWATA Small Spray Gun for Adhesive (Alat Semprot Cat)
    atribut:
    • Material: Body: Aluminium, Wetted parts: stainless steel
    • Nozzle Diameter (Φmm): 1.8
    • Required Compressor Power (kW): 3.7
    • Spray Pattern Height (mm): 280
    • Air Consumption (L/minute): 395
  8. ANEST IWATA Small Spray Gun W-71 Series (Alat Semprot Cat)
    47%
    Mulai

    Rp2.199.900

    ANEST IWATA Small Spray Gun W-71 Series (Alat Semprot Cat)
    Deskripsi:
    It is a gravity type general-purpose small spray gun. It is a basic model that has been used for many years. Plastic, vehicle, metal, woodworking liquid coating application
    atribut:
    • Spray Distance (mm): 200
    • Air Pressure (MPa): 0.29
    • Suitable Paint Container: PC-4S, PC-5, PCG-6P-2, PC-51, PC-61, PC-150S-2LF, PC-400S-2LF, PC-250S-2LF
    • Paint Feeding System: Gravity type
    • Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
  9. ANEST IWATA Spray Gun for Automobile Repair Extreme (Aksesoris Alat Semprot Cat)
    Mulai

    Rp4.799.900

    ANEST IWATA Spray Gun for Automobile Repair Extreme (Aksesoris Alat Semprot Cat)
    Deskripsi:
    Lightweight and compact body design.It is a flat & wide pattern.For car repair
    atribut:
    • Material: Body: Aluminium die-cast, Wetted parts: stainless steel
    • Air Intake: G1/4
    • Atomization stage: high fineness
    • Cup Capacity (L): 0.4
    • Air Connection Port: G1/4
    • Air Consumption (L/minute): 230
    • Cup mounting port: G1/4
    • Nozzle diameter (mm): 1.3
    • Paint Ejection Amount (ml/minute): 190
    • Pattern opening (mm): 260
    • Required Compressor Power (kW): 1.5 to 2.2
  10. ANEST IWATA Small Spray Gun W61 Series (Alat Semprot Cat)
    43%
    Mulai

    Rp2.499.900

    ANEST IWATA Small Spray Gun W61 Series (Alat Semprot Cat)
    Deskripsi:
    It is a gravity type general-purpose small spray gun. It is a best-selling product that is loved by young people and veterans alike. Plastic, vehicle, metal, wood coating liquid application Paint container is sold separately.
    atribut:
    • Required Compressor Power (kW): 0.4
    • Material (Connecting Part): Brass, stainless steel
    • Atomization: General purpose
    • Spraying Volume (ml/minute): 110
    • Pattern Spreading (mm): 120
    • Spray Distance (mm): 200
    • Air Pressure (MPa): 0.29
    • Paint Feeding System: Gravity type
    • Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
    • Nozzle Diameter (Φmm): 1.0
    • Material (Main Unit): Aluminium Die Casting
    • Air Consumption (L/minute): 75
  11. ANEST IWATA Spray Gun Low Pressure Gravity Type (Alat Semprot Cat)
    54%
    Mulai

    Rp2.099.900

    ANEST IWATA Spray Gun Low Pressure Gravity Type (Alat Semprot Cat)
    Deskripsi:
    The amount of paint used can be reduced due to high coating efficiency and low scattering. Less paint mist splashes and rebounds, helping to improve the paint environment. For automobile, metal, woodwork, furniture, plastic coating.
    atribut:
    • Required Compressor Power (kW): 0.2-0.75
    • Material (Connecting Part): Stainless steel
    • Atomization: High fines
    • Paint Inlet: (Cup Air) G1 / 4
    • Material (Main Unit): Aluminium Die Casting
    • Air Consumption (L/minute): 50
  12. AIRREX (Anest Iwata) Gravity Spray Gun (Alat Semprot Cat)
    Mulai

    Rp1.099.900

    AIRREX (Anest Iwata) Gravity Spray Gun (Alat Semprot Cat)
    Deskripsi:
    "AIRREX" is Anest Iwata's DIY brand. It is a lightweight and easy-to-operate spray gun. A beautiful finish with no brush or roller eyes. Ideal for woodworking, metal, roof painting, etc.Woodworking, metal, roof painting, etc.
    atribut:
    • Air Pressure (MPa): 0.2
    • Compressor (kW): (Intermittent use) 0.55 to 0.75 recommended; (Continuous use) 15 recommended
    • Container (ml): 600
    • Pattern Spreading (mm): 160~200
    • Air Consumption (L/minute): 150
    • Paint Nozzle Diameter (Φmm): 1.5
  13. ANEST IWATA Spray Gun WIDER2 Series (Alat Semprot Cat)
    Mulai

    Rp6.499.900

    ANEST IWATA Spray Gun WIDER2 Series (Alat Semprot Cat)
    atribut:
    • Atomizing Air Pressure (MPa): 0.29
  14. ANEST IWATA Spray Gun Medium Suction Type Nozzle (Alat Semprot Cat)
    Mulai

    Rp4.599.900

    ANEST IWATA Spray Gun Medium Suction Type Nozzle (Alat Semprot Cat)
    Deskripsi:
    This is a long-selling medium-sized spray gun. For automobile, metal, woodwork, furniture, plastic coating
    atribut:
    • Material: Body: Aluminium die-casting, Liquid contact part: Brass
    • Required Compressor Power (kW): 1.50-2.2
    • Spray Pattern Height (mm): 270
    • Nozzle diameter (mm): 2
    • Atomization Method: General purpose
    • cup fitting: G3/8
    • Air supply: G1/4
    • Air Consumption (L/minute): 340
  15. TEKIRO Spray Paint (Alat Semprot Cat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    TEKIRO Spray Paint (Alat Semprot Cat)
    Deskripsi:
    untuk mengecat sesuatu dengan bantuan kompressore/tekanan angin dengan nozzle diameter 0.5 mm, kapasitas tabung 200cc, panjang 55mm, diameter 105mmFungsi : untuk mengecat sesuatu dengan bantuan kompressor/teknanan anginMatrial : chrome vanadiumSemprotan Cat K-3 digunakan untuk pengerjaan yang detailNozzle Diameter : 1.5 mm
    atribut:
    • Air inlet (inch): 1/4
  16. ANEST IWATA Automobile Repair Spray Gun Set With Cup Extreme (Alat Semprot Cat)
    Mulai

    Rp5.199.900

    ANEST IWATA Automobile Repair Spray Gun Set With Cup Extreme (Alat Semprot Cat)
    Deskripsi:
    Lightweight and compact body design.It is a flat & wide pattern.For car repair
    atribut:
    • Material: Body: Aluminium die-cast, Wetted parts: stainless steel
    • Air Intake: G1/4
    • Atomization stage: high fineness
    • Cup Capacity (L): 0.4
    • Air Consumption (L/minute): 230
    • Cup mounting port: G1/4
    • Nozzle diameter (mm): 1.3
    • Paint Ejection Amount (ml/minute): 185
    • Paint Spray Volume (ml/minute): 185
    • Pattern opening (mm): 260
    • Required Compressor Power (kW): 1.5 to 2.2
  17. Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

    Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)
    Deskripsi:
    This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
Daftar Harga spray gun anest iwata Terbaru November 2026
ANEST IWATA Spray Gun (Alat Semprot Cat)Rp679.900
ANEST IWATA Spray Gun Cup Gravity Feed (Alat Semprot Cat)Rp759.900
ANEST IWATA Automatic Spray Gun Small (Pistol Semprot Otomatis)Rp10.999.900
ANEST IWATA Spray Gun Katana (Alat Semprot Cat)Rp1.899.900
ANEST IWATA Spray Gun Low Pressure LPH-50 Series (Alat Semprot Cat)Rp7.599.900
ANEST IWATA Compact Spray Gun for Release Agent Application (Alat Semprot Cat)Rp4.399.900
ANEST IWATA Spray Gun Kiwami Gravity Type Exclusively for Car Repair (Alat Semprot Cat)Rp4.599.900
ANEST IWATA Small Spray Gun for Adhesive (Alat Semprot Cat)Rp8.199.900
ANEST IWATA Spray Gun (Alat Semprot Cat)Rp2.299.900
ANEST IWATA Small Spray Gun W-71 Series (Alat Semprot Cat)Rp2.199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait